Bolti 8.8 tomma UNF 3/8x1

intelisale.product.documents
Vörunúmer: 7001 038 100
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Head height (k1) 0.234 in
External drive (s1) WS9/16
Material Steel
Surface Zinc plated
Nominal diameter (d1) 3/8 in
Length (l1) 1 in
Property class GR5
Width across flats 9/16 inch
Thread type U UNF
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Head height (k1) 0.234 in
External drive (s1) WS9/16
Material Steel
Surface Zinc plated
Nominal diameter (d1) 3/8 in
Length (l1) 1 in
Property class GR5
Width across flats 9/16 inch
Thread type U UNF
Hleð myndum