Bolti 8.8 m.legg 20x180

intelisale.product.documents
Vörunúmer: 0053 20 180
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Length (l1) 180 mm
Head height (k1) 12.5 mm
Head type Hexagon head
Norms ISO 4014
Body width M20
Property class 8.8
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Product class B
External drive (s1) WS30
Thread design Partial thread
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Length (l1) 180 mm
Head height (k1) 12.5 mm
Head type Hexagon head
Norms ISO 4014
Body width M20
Property class 8.8
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Product class B
External drive (s1) WS30
Thread design Partial thread
Hleð myndum