Bolti 8.8 m.legg 10x80

intelisale.product.documents
Vörunúmer: 0053 10 80
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Length (l1) 80 mm
Head height (k1) 7 mm
Head type Hexagon head
Norms DIN 931
Body width M10
Property class 8.8
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
External drive (s1) WS17
Thread design Partial thread
Thread length (metric thread) (b) 26 mm
Construction product No
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Length (l1) 80 mm
Head height (k1) 7 mm
Head type Hexagon head
Norms DIN 931
Body width M10
Property class 8.8
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
External drive (s1) WS17
Thread design Partial thread
Thread length (metric thread) (b) 26 mm
Construction product No
Hleð myndum