Bolti 8.8 innansex/un 8x70

intelisale.product.documents
Vörunúmer: 0087 8 70
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Length (l1) 70 mm
Head diameter (dk) 17.92 mm
Head height (k1) 4.96 mm
Head type Countersunk head
Norms ISO 10642
Body width M8
Property class 08.8
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH5
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Length (l1) 70 mm
Head diameter (dk) 17.92 mm
Head height (k1) 4.96 mm
Head type Countersunk head
Norms ISO 10642
Body width M8
Property class 08.8
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH5
Hleð myndum