Bolti 8.8 innansex/un 16x60

intelisale.product.documents
Vörunúmer: 0087 16 60
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Body width M16
Material Steel
Surface Zinc plated
Length (l1) 60 mm
Head diameter (dk) 33.6 mm
Head height (k1) 8.8 mm
Head type Countersunk head
Property class 08.8
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 2 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH10
Thread type x nominal diameter (d1) M16
Standards ISO 10642
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Body width M16
Material Steel
Surface Zinc plated
Length (l1) 60 mm
Head diameter (dk) 33.6 mm
Head height (k1) 8.8 mm
Head type Countersunk head
Property class 08.8
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 2 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH10
Thread type x nominal diameter (d1) M16
Standards ISO 10642
Hleð myndum