Bolti 8.8 innansexkant 8x100

intelisale.product.documents
Vörunúmer: 0084 8 100
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Length (l1) 100 mm
Head diameter (dk) 13 mm
Head height (k1) 8 mm
Head type Cheese head
Norms ISO 4762
Body width M8
Property class 8.8
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH6
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Length (l1) 100 mm
Head diameter (dk) 13 mm
Head height (k1) 8 mm
Head type Cheese head
Norms ISO 4762
Body width M8
Property class 8.8
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH6
Hleð myndum