Bolti 8.8 innansexkant 4x30

intelisale.product.documents
Vörunúmer: 0084 4 30
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Length (l1) 30 mm
Head diameter (dk) 7 mm
Head height (k1) 4 mm
Head type Cheese head
Norms ISO 4762
Body width M4
Property class 8.8
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH3
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Length (l1) 30 mm
Head diameter (dk) 7 mm
Head height (k1) 4 mm
Head type Cheese head
Norms ISO 4762
Body width M4
Property class 8.8
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH3
Hleð myndum