Bolti 8.8 innansexkant 30x70

intelisale.product.documents
Vörunúmer: 0084 30 70
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Length (l1) 70 mm
Head diameter (dk) 45 mm
Head height (k1) 30 mm
Head type Cheese head
Norms ISO 4762
Body width M30
Property class 8.8
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 3.5 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH22
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Length (l1) 70 mm
Head diameter (dk) 45 mm
Head height (k1) 30 mm
Head type Cheese head
Norms ISO 4762
Body width M30
Property class 8.8
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 3.5 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH22
Hleð myndum