Bolti 8.8 12x1,25x40 Din961

intelisale.product.documents
Vörunúmer: 4186 212 41
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised thick film passivated
Length (l1) 40 mm
Head height (k1) 7.5 mm
Head type Hexagon head
Norms DIN 961
Property class 8.8
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Pitch 1.25 mm
Thread format Fine pitch thread
Product class A
External drive (s1) WS19
Thread design Full thread
Thread type x nominal diameter x pitch (d1) M12 x 1.25
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised thick film passivated
Length (l1) 40 mm
Head height (k1) 7.5 mm
Head type Hexagon head
Norms DIN 961
Property class 8.8
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Pitch 1.25 mm
Thread format Fine pitch thread
Product class A
External drive (s1) WS19
Thread design Full thread
Thread type x nominal diameter x pitch (d1) M12 x 1.25
Hleð myndum