Bolti 8.8 10x1,25x16 Din961

intelisale.product.documents
Vörunúmer: 4186 210 17
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length (l1) 16 mm
Material Steel
Surface Galvanised thick film passivated
Head type Hexagon head
Property class 8.8
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Pitch 1.25 mm
Thread format Fine pitch thread
Product class A
External drive (s1) WS17
Thread design Full thread
Head height 18.9 mm
Length 16 mm
Thread type x nominal diameter x pitch M10 x 1.25
Standards DIN 961
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Length (l1) 16 mm
Material Steel
Surface Galvanised thick film passivated
Head type Hexagon head
Property class 8.8
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Pitch 1.25 mm
Thread format Fine pitch thread
Product class A
External drive (s1) WS17
Thread design Full thread
Head height 18.9 mm
Length 16 mm
Thread type x nominal diameter x pitch M10 x 1.25
Standards DIN 961
Hleð myndum