Bolti 12.9 innansexkant10*75

intelisale.product.documents
Vörunúmer: 0083 10 75
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Plain
Length (l1) 75 mm
Head diameter (dk) 16 mm
Head height (k1) 10 mm
Head type Socket head
Norms ISO 4762
Body width M10
Property class 12.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Thread format Standard metric thread
Product class A
Internal drive (s1) HS8
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Plain
Length (l1) 75 mm
Head diameter (dk) 16 mm
Head height (k1) 10 mm
Head type Socket head
Norms ISO 4762
Body width M10
Property class 12.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Thread format Standard metric thread
Product class A
Internal drive (s1) HS8
Hleð myndum