Bolti 12.9 innansexkant 6x10

intelisale.product.documents
Vörunúmer: 0083 6 10
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Bare
Length (l1) 10 mm
Head diameter (dk) 10 mm
Head height (k1) 6 mm
Head type Cheese head
Norms ISO 4762
Body width M6
Property class 12.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH5
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Bare
Length (l1) 10 mm
Head diameter (dk) 10 mm
Head height (k1) 6 mm
Head type Cheese head
Norms ISO 4762
Body width M6
Property class 12.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH5
Hleð myndum