Bolti 12.9 innansexkant 5x20

intelisale.product.documents
Vörunúmer: 0083 5 20
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Bare
Length (l1) 20 mm
Head diameter (dk) 8.5 mm
Head height (k1) 5 mm
Head type Cheese head
Norms ISO 4762
Body width M5
Property class 12.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH4
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Bare
Length (l1) 20 mm
Head diameter (dk) 8.5 mm
Head height (k1) 5 mm
Head type Cheese head
Norms ISO 4762
Body width M5
Property class 12.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH4
Hleð myndum