Bolti 12.9 innansexkant 12x80

intelisale.product.documents
Vörunúmer: 0083 12 80
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Bare
Length (l1) 80 mm
Head diameter (dk) 18 mm
Head height (k1) 12 mm
Head type Cheese head
Norms ISO 4762
Body width M12
Property class 12.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1.75 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH10
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Bare
Length (l1) 80 mm
Head diameter (dk) 18 mm
Head height (k1) 12 mm
Head type Cheese head
Norms ISO 4762
Body width M12
Property class 12.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1.75 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH10
Hleð myndum