Bolti 12.9 innansexkan 10x130

intelisale.product.documents
Vörunúmer: 0083 10 130
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Bare
Length (l1) 130 mm
Head diameter (dk) 16 mm
Head height (k1) 10 mm
Head type Cheese head
Norms ISO 4762
Body width M10
Property class 12.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH8
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Bare
Length (l1) 130 mm
Head diameter (dk) 16 mm
Head height (k1) 10 mm
Head type Cheese head
Norms ISO 4762
Body width M10
Property class 12.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH8
Hleð myndum