Bolti 10.9 innansexkant undirsinkaður 14x90

intelisale.product.documents
Vörunúmer: 0089 14 90
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Thread design Partial thread
Material Steel
Surface Bare
Length (l1) 90 mm
Head diameter (dk) 28.31 mm
Head height (k1) 8.4 mm
Head type Countersunk head
Norms ISO 10642
Body width M14
Property class 010.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Thread format Standard metric thread
Product class A
Internal drive (s1) HS10
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Thread design Partial thread
Material Steel
Surface Bare
Length (l1) 90 mm
Head diameter (dk) 28.31 mm
Head height (k1) 8.4 mm
Head type Countersunk head
Norms ISO 10642
Body width M14
Property class 010.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Thread format Standard metric thread
Product class A
Internal drive (s1) HS10
Hleð myndum