Bolti 10.9 m.skinnu 14x1,5x60

intelisale.product.documents
Vörunúmer: 0263 214 60
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Zinc nickel
Length (l1) 60 mm
Head height (k1) 12 mm
Property class 10.9
RoHS-compliant Yes
Thread format Fine pitch thread
External drive (s1) WS19
Head diameter (dc) 27.5 mm
Thread type x nominal diameter x pitch (d1) M14 x 1.5
Area of application Utility vehicle construction
Locking function Locking against self-loosening by mechanical interlocking
Corrosion protection period 720 h
Standards WN 263
Locking device operating principle Ribs
Blade length Threaded to head
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Zinc nickel
Length (l1) 60 mm
Head height (k1) 12 mm
Property class 10.9
RoHS-compliant Yes
Thread format Fine pitch thread
External drive (s1) WS19
Head diameter (dc) 27.5 mm
Thread type x nominal diameter x pitch (d1) M14 x 1.5
Area of application Utility vehicle construction
Locking function Locking against self-loosening by mechanical interlocking
Corrosion protection period 720 h
Standards WN 263
Locking device operating principle Ribs
Blade length Threaded to head
Hleð myndum