Bolti 10.9 m.skinnu 12x1,5x40

intelisale.product.documents
Vörunúmer: 0263 212 40
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Zinc nickel
Length (l1) 40 mm
Head height (k1) 10 mm
Head type Hexagon head with flange
Norms WN 263
Property class 10.9
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch tread
External drive (s1) WS17
Head diameter (dc) 24 mm
Head details Ribs
Thread type x nominal diameter x pitch (d1) M12 x 1,5
Version Threaded to head
Area of application Utility vehicle construction
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Zinc nickel
Length (l1) 40 mm
Head height (k1) 10 mm
Head type Hexagon head with flange
Norms WN 263
Property class 10.9
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch tread
External drive (s1) WS17
Head diameter (dc) 24 mm
Head details Ribs
Thread type x nominal diameter x pitch (d1) M12 x 1,5
Version Threaded to head
Area of application Utility vehicle construction
Hleð myndum