Bolti 10.9 m.skinnu 12x1,5x30 m. Zinc húð.

intelisale.product.documents
Vörunúmer: 0263 612 30
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Flake zinc silver
Length (l1) 30 mm
Head height (k1) 10 mm
Head type Hexagon head with flange
Property class 10.9
RoHS-compliant Yes
Drive type Outer hexagon
Thread format Fine pitch thread
External drive (s1) WS17
Thread design Full thread
Head diameter (dc) 24 mm
Thread type x nominal diameter x pitch (d1) M12 x 1.5
Area of application Utility vehicle construction
Locking function Locking against self-loosening by mechanical interlocking
Corrosion protection period 720 h
Standards WN 263
Locking device operating principle Ribs
Blade length Threaded to head
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Flake zinc silver
Length (l1) 30 mm
Head height (k1) 10 mm
Head type Hexagon head with flange
Property class 10.9
RoHS-compliant Yes
Drive type Outer hexagon
Thread format Fine pitch thread
External drive (s1) WS17
Thread design Full thread
Head diameter (dc) 24 mm
Thread type x nominal diameter x pitch (d1) M12 x 1.5
Area of application Utility vehicle construction
Locking function Locking against self-loosening by mechanical interlocking
Corrosion protection period 720 h
Standards WN 263
Locking device operating principle Ribs
Blade length Threaded to head
Hleð myndum