Bolti 10.9 m.legg svart 20x80

intelisale.product.documents
Vörunúmer: 0052 20 80
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Body width M20
Material Steel
Surface Bare
Length (l1) 80 mm
Head height (k1) 12.5 mm
Head type Hexagon head
Norms ISO 4017
Property class 10.9
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Product class A
External drive (s1) WS30
Thread design Full thread
Thread type x nominal diameter (D) M20
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Body width M20
Material Steel
Surface Bare
Length (l1) 80 mm
Head height (k1) 12.5 mm
Head type Hexagon head
Norms ISO 4017
Property class 10.9
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Product class A
External drive (s1) WS30
Thread design Full thread
Thread type x nominal diameter (D) M20
Hleð myndum