Bolti 10.9 m.legg 12x1,5x50

intelisale.product.documents
Vörunúmer: 0063 12 50
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Body width M12
Material Steel
Surface Yellow galvanised
Length (l1) 50 mm
Head height (k1) 7.5 mm
Head type Hexagon head
Norms DIN 960
Property class 10.9
RoHS-compliant No
Drive type Outer hexagon
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
External drive (s1) WS19
Thread length (metric thread) 22 mm
Thread type x nominal diameter x pitch (d1) M12 x 1,5
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Body width M12
Material Steel
Surface Yellow galvanised
Length (l1) 50 mm
Head height (k1) 7.5 mm
Head type Hexagon head
Norms DIN 960
Property class 10.9
RoHS-compliant No
Drive type Outer hexagon
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
External drive (s1) WS19
Thread length (metric thread) 22 mm
Thread type x nominal diameter x pitch (d1) M12 x 1,5
Hleð myndum