Bolti 10.9 m.legg 10x1x30

intelisale.product.documents
Vörunúmer: 0063 10 30
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Body width M10
Material Steel
Surface Yellow galvanised
Length (l1) 30 mm
Head height (k1) 6.4 mm
Head type Hexagon head
Norms DIN 960
Property class 10.9
RoHS-compliant No
Drive type Outer hexagon
Thread type Metric thread
Pitch 1 mm
Thread format Fine pitch thread
Product class A
External drive (s1) WS17
Thread design Partial thread
Thread length (metric thread) 20 mm
Thread type x nominal diameter x pitch (d1) M10 x 1
Shaft diameter 10 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Body width M10
Material Steel
Surface Yellow galvanised
Length (l1) 30 mm
Head height (k1) 6.4 mm
Head type Hexagon head
Norms DIN 960
Property class 10.9
RoHS-compliant No
Drive type Outer hexagon
Thread type Metric thread
Pitch 1 mm
Thread format Fine pitch thread
Product class A
External drive (s1) WS17
Thread design Partial thread
Thread length (metric thread) 20 mm
Thread type x nominal diameter x pitch (d1) M10 x 1
Shaft diameter 10 mm
Hleð myndum