Bolti 10.9 innansexk/un 12x50

intelisale.product.documents
Vörunúmer: 0089 12 50
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Bare
Length (l1) 50 mm
Head diameter (dk) 26.88 mm
Head height (k1) 7.44 mm
Head type Countersunk head
Norms ISO 10642
Body width M12
Property class 010.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1.75 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH8
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Bare
Length (l1) 50 mm
Head diameter (dk) 26.88 mm
Head height (k1) 7.44 mm
Head type Countersunk head
Norms ISO 10642
Body width M12
Property class 010.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1.75 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH8
Hleð myndum