Bolti 10.9 innansex./un 10x20

intelisale.product.documents
Vörunúmer: 0089 10 20
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Bare
Length (l1) 20 mm
Head diameter (dk) 22.40 mm
Head height (k1) 6.2 mm
Head type Countersunk head
Norms ISO 10642
Body width M10
Property class 010.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH6
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Bare
Length (l1) 20 mm
Head diameter (dk) 22.40 mm
Head height (k1) 6.2 mm
Head type Countersunk head
Norms ISO 10642
Body width M10
Property class 010.9
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH6
Hleð myndum