Boddyskrúfa un 4,8x19 Din7982

intelisale.product.documents
Vörunúmer: 0116 48 19
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Zinc plated
RoHS-compliant Yes
Form C
Nominal diameter (d1) 4.8 mm
Length (l1) 19 mm
Head diameter (dk) 9.5 mm
Head height (k1) 3 mm
Internal drive H2
Drive type H
Head type Countersunk head 80 degree
Thread type Self-tapping screw thread
Thread design Full thread
Declaration of performance (EU-CPR) No
Shape of tip C
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Zinc plated
RoHS-compliant Yes
Form C
Nominal diameter (d1) 4.8 mm
Length (l1) 19 mm
Head diameter (dk) 9.5 mm
Head height (k1) 3 mm
Internal drive H2
Drive type H
Head type Countersunk head 80 degree
Thread type Self-tapping screw thread
Thread design Full thread
Declaration of performance (EU-CPR) No
Shape of tip C
Hleð myndum