Boddyskrúfa svört kúpt 4,2x19

intelisale.product.documents
Vörunúmer: 0134 42 19
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Black, galvanised
Form C
Nominal diameter (d1) 4.2 mm
Length (l1) 19 mm
Head diameter (dk) 8.2 mm
Head height (k1) 3.05 mm
Internal drive H2
DIN 7981
Head type Pan head
Declaration of performance (EU-CPR) No
Norms DIN 7981
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Black, galvanised
Form C
Nominal diameter (d1) 4.2 mm
Length (l1) 19 mm
Head diameter (dk) 8.2 mm
Head height (k1) 3.05 mm
Internal drive H2
DIN 7981
Head type Pan head
Declaration of performance (EU-CPR) No
Norms DIN 7981
Hleð myndum