Boddyskrúfa Panhead - A2 4,8x32 AW25

intelisale.product.documents
Vörunúmer: 0119 994 832
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Thread type Self-tapping screw thread
Thread design Full thread
Shape of tip C
Material Stainless steel A2
Surface Bare
Form C
Nominal diameter (d1) 4.8 mm
Length (l1) 32 mm
Head diameter (dk) 9.5 mm
Head height (k1) 3.75 mm
Internal drive AW25
Head type Flat head
Declaration of performance (EU-CPR) No
Norms WN 111
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Thread type Self-tapping screw thread
Thread design Full thread
Shape of tip C
Material Stainless steel A2
Surface Bare
Form C
Nominal diameter (d1) 4.8 mm
Length (l1) 32 mm
Head diameter (dk) 9.5 mm
Head height (k1) 3.75 mm
Internal drive AW25
Head type Flat head
Declaration of performance (EU-CPR) No
Norms WN 111
Hleð myndum