Boddyskrúfa A4un/kú/ph2 4,2x32

intelisale.product.documents
Vörunúmer: 0127 342 32
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Surface Bare
Form C
Nominal diameter (d1) 4.2 mm
Length (l1) 32 mm
Head diameter (dk) 8.1 mm
Head height (k1) 2.5 mm
Internal drive H2
Head type Countersunk oval head
Declaration of performance (EU-CPR) No
Norms DIN 7983
RoHS-compliant Yes
Thread type Self-tapping screw thread
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Surface Bare
Form C
Nominal diameter (d1) 4.2 mm
Length (l1) 32 mm
Head diameter (dk) 8.1 mm
Head height (k1) 2.5 mm
Internal drive H2
Head type Countersunk oval head
Declaration of performance (EU-CPR) No
Norms DIN 7983
RoHS-compliant Yes
Thread type Self-tapping screw thread
Hleð myndum