Boddyskrúfa A4 un/ph3 5,5x16

intelisale.product.documents
Vörunúmer: 0127 255 16
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Surface Bare
Form C
Nominal diameter (d1) 5.5 mm
Length (l1) 16 mm
Head diameter (dk) 10.8 mm
Head height (k1) 3.4 mm
Internal drive H3
Head type Countersunk head
Declaration of performance (EU-CPR) No
RoHS-compliant Yes
Drive type H
Thread type Self-tapping screw thread
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Surface Bare
Form C
Nominal diameter (d1) 5.5 mm
Length (l1) 16 mm
Head diameter (dk) 10.8 mm
Head height (k1) 3.4 mm
Internal drive H3
Head type Countersunk head
Declaration of performance (EU-CPR) No
RoHS-compliant Yes
Drive type H
Thread type Self-tapping screw thread
Hleð myndum