Boddyskrúfa A4 panh. 4,8x16 Tx25

intelisale.product.documents
Vörunúmer: 4250 48 16
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter (d1) 4.8 mm
Length (l1) 16 mm
Head diameter (dk) 9.5 mm
Head height (k1) 3.7 mm
Material Stainless steel A4
Surface Plain
RoHS-compliant Yes
Form C
Internal drive TX25
ISO 14585
Head type Flat head
Thread type Self-tapping screw thread
Thread design Full thread
Shape of tip C
Declaration of performance (EU-CPR) No
Standards ISO 14585
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter (d1) 4.8 mm
Length (l1) 16 mm
Head diameter (dk) 9.5 mm
Head height (k1) 3.7 mm
Material Stainless steel A4
Surface Plain
RoHS-compliant Yes
Form C
Internal drive TX25
ISO 14585
Head type Flat head
Thread type Self-tapping screw thread
Thread design Full thread
Shape of tip C
Declaration of performance (EU-CPR) No
Standards ISO 14585
Hleð myndum