Boddyskrúfa A4 panh. 3,9x16 Tx15

intelisale.product.documents
Vörunúmer: 4250 39 16
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter (d1) 3.9 mm
Length (l1) 16 mm
Head diameter (dk) 7 mm
Head height (k1) 2.6 mm
Material Stainless steel A4
Surface Plain
RoHS-compliant Yes
Form C
Internal drive TX15
ISO 14585
Head type Flat head
Thread type Self-tapping screw thread
Thread design Full thread
Shape of tip C
Declaration of performance (EU-CPR) No
Standards ISO 14585
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter (d1) 3.9 mm
Length (l1) 16 mm
Head diameter (dk) 7 mm
Head height (k1) 2.6 mm
Material Stainless steel A4
Surface Plain
RoHS-compliant Yes
Form C
Internal drive TX15
ISO 14585
Head type Flat head
Thread type Self-tapping screw thread
Thread design Full thread
Shape of tip C
Declaration of performance (EU-CPR) No
Standards ISO 14585
Hleð myndum