Boddyskrúfa A2 AW20/un 4,2x32

intelisale.product.documents
Vörunúmer: 0123 942 32
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A2
Surface Bare
Form C
Nominal diameter (d1) 4.2 mm
Length (l1) 32 mm
Head diameter (dk) 8.1 mm
Head height (k1) 3.1 mm
Internal drive AW20
Head type Countersunk head
Declaration of performance (EU-CPR) No
RoHS-compliant Yes
Drive type AW
Thread type Self-tapping screw thread
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A2
Surface Bare
Form C
Nominal diameter (d1) 4.2 mm
Length (l1) 32 mm
Head diameter (dk) 8.1 mm
Head height (k1) 3.1 mm
Internal drive AW20
Head type Countersunk head
Declaration of performance (EU-CPR) No
RoHS-compliant Yes
Drive type AW
Thread type Self-tapping screw thread
Hleð myndum