Boddyskrúfa A2 AW20/un 3,9x16

intelisale.product.documents
Vörunúmer: 0123 939 16
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A2
Surface Bare
Form C
Nominal diameter (d1) 3.9 mm
Length (l1) 16 mm
Head diameter (dk) 7.5 mm
Head height (k1) 2.8 mm
Internal drive AW20
Head type Countersunk head
Declaration of performance (EU-CPR) No
RoHS-compliant Yes
Drive type AW
Thread type Self-tapping screw thread
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A2
Surface Bare
Form C
Nominal diameter (d1) 3.9 mm
Length (l1) 16 mm
Head diameter (dk) 7.5 mm
Head height (k1) 2.8 mm
Internal drive AW20
Head type Countersunk head
Declaration of performance (EU-CPR) No
RoHS-compliant Yes
Drive type AW
Thread type Self-tapping screw thread
Hleð myndum