Boddyskrúfa A2 4,2x13 AW20

intelisale.product.documents
Vörunúmer: 0119 994 213
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A2
Surface Bare
Form C
Nominal diameter (d1) 4.2 mm
Length (l1) 13 mm
Head diameter (dk) 8 mm
Head height (k1) 3.1 mm
Internal drive AW20
Head type Flat head
Declaration of performance (EU-CPR) No
Norms WN 111
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A2
Surface Bare
Form C
Nominal diameter (d1) 4.2 mm
Length (l1) 13 mm
Head diameter (dk) 8 mm
Head height (k1) 3.1 mm
Internal drive AW20
Head type Flat head
Declaration of performance (EU-CPR) No
Norms WN 111
Hleð myndum