Boddyskrúfa A2 3,5x16 AW10

intelisale.product.documents
Vörunúmer: 0119 993 516
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A2
Surface Bare
Form C
Nominal diameter (d1) 3.5 mm
Length (l1) 16 mm
Head diameter (dk) 7 mm
Head height (k1) 2.75 mm
Internal drive AW10
Head type Flat head
Declaration of performance (EU-CPR) No
Norms WN 111
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A2
Surface Bare
Form C
Nominal diameter (d1) 3.5 mm
Length (l1) 16 mm
Head diameter (dk) 7 mm
Head height (k1) 2.75 mm
Internal drive AW10
Head type Flat head
Declaration of performance (EU-CPR) No
Norms WN 111
Hleð myndum