Boddyskrúfa 6kt skinna 8x19

intelisale.product.documents
Vörunúmer: 0129 088 019
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Form C
Nominal diameter (d1) 8 mm
Length (l1) 19 mm
Head height (k1) 5.8 mm
Head type Hexagon head
Declaration of performance (EU-CPR) No
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Self-tapping screw thread
External drive (s1) WS13
Washer diameter (d2) 21 mm
Washer thickness (h1) 2 mm
Shape of tip Tip
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Form C
Nominal diameter (d1) 8 mm
Length (l1) 19 mm
Head height (k1) 5.8 mm
Head type Hexagon head
Declaration of performance (EU-CPR) No
RoHS-compliant Yes
Drive type Outer hexagon
Thread type Self-tapping screw thread
External drive (s1) WS13
Washer diameter (d2) 21 mm
Washer thickness (h1) 2 mm
Shape of tip Tip
Hleð myndum