Boddyskrúfa 6kt-haus 8x25

intelisale.product.documents
Vörunúmer: 0114 8 25
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Form C
Nominal diameter (d1) 8 mm
Length (l1) 25 mm
Head height (k1) 5.8 mm
DIN 7976
Head type Hexagon head
Declaration of performance (EU-CPR) No
RoHS-compliant Yes
Thread type Self-tapping screw thread
Product class A
External drive (s1) WS13
Shape of tip C
Width across corners (e) 14.26 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Form C
Nominal diameter (d1) 8 mm
Length (l1) 25 mm
Head height (k1) 5.8 mm
DIN 7976
Head type Hexagon head
Declaration of performance (EU-CPR) No
RoHS-compliant Yes
Thread type Self-tapping screw thread
Product class A
External drive (s1) WS13
Shape of tip C
Width across corners (e) 14.26 mm
Hleð myndum