Boddyskrúfa 6kt-haus 4,8x13

intelisale.product.documents
Vörunúmer: 0114 48 13
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Form C
Nominal diameter (d1) 4.8 mm
Length (l1) 13 mm
Head height (k1) 3 mm
DIN 7976
Head type Hexagon head
Declaration of performance (EU-CPR) No
RoHS-compliant Yes
Thread type Self-tapping screw thread
Product class A
External drive (s1) WS8
Shape of tip C
Width across corners (e) 8.71 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Form C
Nominal diameter (d1) 4.8 mm
Length (l1) 13 mm
Head height (k1) 3 mm
DIN 7976
Head type Hexagon head
Declaration of performance (EU-CPR) No
RoHS-compliant Yes
Thread type Self-tapping screw thread
Product class A
External drive (s1) WS8
Shape of tip C
Width across corners (e) 8.71 mm
Hleð myndum