Boddyskrúfa 6kt-haus 4,2x9,5

intelisale.product.documents
Vörunúmer: 0114 42 95
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Form C
Nominal diameter (d1) 4.2 mm
Length (l1) 9.5 mm
Head height (k1) 2.8 mm
DIN 7976
Head type Hexagon head
Declaration of performance (EU-CPR) No
RoHS-compliant Yes
Thread type Self-tapping screw thread
Product class A
External drive (s1) WS7
Shape of tip C
Width across corners (e) 7.59 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Form C
Nominal diameter (d1) 4.2 mm
Length (l1) 9.5 mm
Head height (k1) 2.8 mm
DIN 7976
Head type Hexagon head
Declaration of performance (EU-CPR) No
RoHS-compliant Yes
Thread type Self-tapping screw thread
Product class A
External drive (s1) WS7
Shape of tip C
Width across corners (e) 7.59 mm
Hleð myndum