Boddyskrúfa 2,9x16 AW10 DIN7981

intelisale.product.documents
Vörunúmer: 0111 229 16
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Form C
Nominal diameter (d1) 2.9 mm
Length (l1) 16 mm
Head diameter (dk) 5.6 mm
Head height (k1) 2.6 mm
Internal drive AW10
Head type Pan head
Declaration of performance (EU-CPR) No
Norms ISO 1478, WN 111
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Form C
Nominal diameter (d1) 2.9 mm
Length (l1) 16 mm
Head diameter (dk) 5.6 mm
Head height (k1) 2.6 mm
Internal drive AW10
Head type Pan head
Declaration of performance (EU-CPR) No
Norms ISO 1478, WN 111
Hleð myndum