Boddýskrúfa svört 2,9x9,5

intelisale.product.documents
Vörunúmer: 0134 29 95
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Standards DIN 7981
Thread type Self-tapping screw thread
Thread design Full thread
Shape of tip C
Material Steel
Surface Zinc plated black
Form C
Nominal diameter (d1) 2.9 mm
Length (l1) 9.5 mm
Head diameter (dk) 5.6 mm
Head height (k1) 2.2 mm
Internal drive H1
DIN 7981
Head type Pan head
Declaration of performance (EU-CPR) No
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Standards DIN 7981
Thread type Self-tapping screw thread
Thread design Full thread
Shape of tip C
Material Steel
Surface Zinc plated black
Form C
Nominal diameter (d1) 2.9 mm
Length (l1) 9.5 mm
Head diameter (dk) 5.6 mm
Head height (k1) 2.2 mm
Internal drive H1
DIN 7981
Head type Pan head
Declaration of performance (EU-CPR) No
Hleð myndum