Blikkró M8 (smella)

intelisale.product.documents
Vörunúmer: 0501 102 005
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Unalloyed steel, C45
Surface Colourless, galvanised
Form I
Suitable for screw thread M8
Length (l) 27.5 mm
Corresponds to original spare part number 61331459545, 6103426, A0039941545
Suitable for screw M8
Width (B) 18 mm
Material thickness (S) 1 mm
Min./max. attachment thickness 0,8-4 mm
Distance between centre of hole and edge (C) 13 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Unalloyed steel, C45
Surface Colourless, galvanised
Form I
Suitable for screw thread M8
Length (l) 27.5 mm
Corresponds to original spare part number 61331459545, 6103426, A0039941545
Suitable for screw M8
Width (B) 18 mm
Material thickness (S) 1 mm
Min./max. attachment thickness 0,8-4 mm
Distance between centre of hole and edge (C) 13 mm
Hleð myndum