Blikkró 6,5mm L24,8

intelisale.product.documents
Vörunúmer: 0500 113 69
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Spring steel CK 67
Surface Colourless, galvanised
Form A
Length (l) 24.8 mm
Corresponds to original spare part number 803821117, 207217565, A0009945045, 0227326
Suitable for screw Diameter 6.5 mm
Width (B) 16 mm
Material thickness (S) 0.8 mm
Min./max. attachment thickness 0,7-1,5 mm
Distance between centre of hole and edge (C) 13 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Spring steel CK 67
Surface Colourless, galvanised
Form A
Length (l) 24.8 mm
Corresponds to original spare part number 803821117, 207217565, A0009945045, 0227326
Suitable for screw Diameter 6.5 mm
Width (B) 16 mm
Material thickness (S) 0.8 mm
Min./max. attachment thickness 0,7-1,5 mm
Distance between centre of hole and edge (C) 13 mm
Hleð myndum