Blikkró 6,3mm L24,8mm

intelisale.product.documents
Vörunúmer: 0500 132 04
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Spring steel CK 67
Surface Colourless, galvanised
Form N
Length (l) 24.7 mm
Corresponds to original spare part number 2072153
Suitable for screw Diameter 6.3 mm
Width (B) 14.5 mm
Material thickness (S) 0.7 mm
Min./max. attachment thickness 0,7-1,5 mm
Distance between centre of hole and edge (C) 12.7 mm
Corresponds to original spare part number 2 11072461
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Spring steel CK 67
Surface Colourless, galvanised
Form N
Length (l) 24.7 mm
Corresponds to original spare part number 2072153
Suitable for screw Diameter 6.3 mm
Width (B) 14.5 mm
Material thickness (S) 0.7 mm
Min./max. attachment thickness 0,7-1,5 mm
Distance between centre of hole and edge (C) 12.7 mm
Corresponds to original spare part number 2 11072461
Hleð myndum