Blikkró 6,3mm L16,8 gulkrómuð

intelisale.product.documents
Vörunúmer: 0500 114 04
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Spring steel CK 67
Surface Colourless, galvanised
Form A
Length (l) 16.8 mm
Corresponds to original spare part number 07129925743, 6031840, A0009940845
Suitable for screw Diameter 6.3 mm
Width (B) 16 mm
Material thickness (S) 0.8 mm
Min./max. attachment thickness 0,85-1,7 mm
Distance between centre of hole and edge (C) 7.5 mm
Corresponds to original spare part number 2 6738766
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Spring steel CK 67
Surface Colourless, galvanised
Form A
Length (l) 16.8 mm
Corresponds to original spare part number 07129925743, 6031840, A0009940845
Suitable for screw Diameter 6.3 mm
Width (B) 16 mm
Material thickness (S) 0.8 mm
Min./max. attachment thickness 0,85-1,7 mm
Distance between centre of hole and edge (C) 7.5 mm
Corresponds to original spare part number 2 6738766
Hleð myndum