Blikkró 5,5mm L20,8

intelisale.product.documents
Vörunúmer: 0500 115 77
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Spring steel CK 67
Surface Colourless, galvanised
Form A
Length (l) 20.8 mm
Corresponds to original spare part number 07129925720, 2072077
Suitable for screw Diameter 5.5 mm
Width (B) 13 mm
Material thickness (S) 0.8 mm
Min./max. attachment thickness 1,25-2 mm
Distance between centre of hole and edge (C) 10.7 mm
Corresponds to original spare part number 2 11046411
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Spring steel CK 67
Surface Colourless, galvanised
Form A
Length (l) 20.8 mm
Corresponds to original spare part number 07129925720, 2072077
Suitable for screw Diameter 5.5 mm
Width (B) 13 mm
Material thickness (S) 0.8 mm
Min./max. attachment thickness 1,25-2 mm
Distance between centre of hole and edge (C) 10.7 mm
Corresponds to original spare part number 2 11046411
Hleð myndum