Blikkró 2,9 x 13mm

intelisale.product.documents
Vörunúmer: 0500 119 56
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Spring steel CK 67
Surface Colourless, galvanised
Form A
Length (l) 13 mm
Corresponds to original spare part number A0009944245
Suitable for screw Diameter 2.9 mm
Width (B) 11 mm
Material thickness (S) 0.5 mm
Min./max. attachment thickness 0,5-1,5 mm
Distance between centre of hole and edge (C) 6 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Spring steel CK 67
Surface Colourless, galvanised
Form A
Length (l) 13 mm
Corresponds to original spare part number A0009944245
Suitable for screw Diameter 2.9 mm
Width (B) 11 mm
Material thickness (S) 0.5 mm
Min./max. attachment thickness 0,5-1,5 mm
Distance between centre of hole and edge (C) 6 mm
Hleð myndum