Blaðslípihólkur 30x10x3 P60

intelisale.product.documents
Vörunúmer: 0672 000 306
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Grid size 60
Diameter x width x shaft diameter 30 x 10 x 3 mm
Material of abrasive medium Aluminium oxide
Material to be processed C-steelGrey cast ironForged steelSteel bandsCr-Ni and other stainless steelsNon-ferrous metalDeep-drawn steelCast metalMalleable cast ironInjenction-moulded zincStainless steel
Recommended rotation speed 12000 U/min(rpm)
Max. rotation speed 25400 U/min(rpm)
Shank diameter 3 mm
Width 10 mm
Diameter 30 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Grid size 60
Diameter x width x shaft diameter 30 x 10 x 3 mm
Material of abrasive medium Aluminium oxide
Material to be processed C-steelGrey cast ironForged steelSteel bandsCr-Ni and other stainless steelsNon-ferrous metalDeep-drawn steelCast metalMalleable cast ironInjenction-moulded zincStainless steel
Recommended rotation speed 12000 U/min(rpm)
Max. rotation speed 25400 U/min(rpm)
Shank diameter 3 mm
Width 10 mm
Diameter 30 mm
Hleð myndum