Bjálkaskór 50x105x2,0mm

intelisale.product.documents
Vörunúmer: 0681 350 105
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Sheet steel
Surface Galvanised
Approval ETA-09/0015
Thickness 2 mm
Weight 302 g
Number of D 5 mm holes in subcarrier nJ + main carrier nH 8 + 14 PCS
Material designation DX51D
Number of D 11 mm holes in subcarrier nJ + main carrier nH 0 + 4 PCS
Width x height 50 x 105 mm
Width of wing on nut 42 mm
Depth of upper side 42 mm
Depth of underside 80 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Sheet steel
Surface Galvanised
Approval ETA-09/0015
Thickness 2 mm
Weight 302 g
Number of D 5 mm holes in subcarrier nJ + main carrier nH 8 + 14 PCS
Material designation DX51D
Number of D 11 mm holes in subcarrier nJ + main carrier nH 0 + 4 PCS
Width x height 50 x 105 mm
Width of wing on nut 42 mm
Depth of upper side 42 mm
Depth of underside 80 mm
Hleð myndum