|
Colour
|
Grey |
|
Chemical basis
|
Polyethylene |
|
Min. tensile strength
|
200 kPa |
|
Conditions for tensile strength
|
in accordance with DIN 53571 |
|
Silicone-free
|
Yes |
|
DIN
|
18540 |
|
Length
|
50 m |
|
Max. temperature resistance
|
60 °C |
|
Diameter (Ø)
|
20 mm |
|
Min. temperature resistance
|
-40 °C |
|
Compression force deflection
|
40 N/mm² |
|
Compression force deflection conditions
|
in accordance with DIN 53577, 40% longitudinal compression |
|
Building material class
|
B3 - Of high flammability |
|
Building material class conditions
|
in accordance with DIN 4102 |
|
Moulded density
|
30 kg/m³ |
|
Conditions for moulded density
|
in accordance with DIN 53420 |
|
Min. breaking elongation
|
15 % |
|
Breaking elongation conditions
|
in accordance with DIN 53571 |
|
Max. tensile strength
|
300 kPa |
|
CFC (fuel gas) free
|
Yes |